Basket Truck Wire Base, 800 lb Capac.

  • Mfr # G08-BBX-KWA-3UNT

  • Zoro # G812319106


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-BBX-KWA-3UNT
Zoro #
G812319106
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
Basket Truck Wire Base
Handle Type
Nylon Webbing
Bushel Capacity
8 bu
Mobility Option
Mobile
Number of Compartments
1
Cubic Yard Capacity
10 cu ft
Cubic Foot Capacity
10 cu ft
Liner Style
Removable
Liner Material
Vinyl
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Partially Assembled
Base Material
Wire
Caster/Wheel Configuration
(4) Swivel
Base Finish/Coating
Powder Coated
Truck Style
Standard
Caster Frame Material
Steel
Liner Color
Blue
Caster Mounting Type
Plate
Collapsible
No
Caster Brake Type
No Brake Included
Caster Core Material
Plastic
Number of Drain Holes
0
Includes Frame Bumpers
Without Frame Bumpers
End Style
Closed
Quiet Performance Features
Polyurethane Casters
Caster Wheel Type
Standard

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.