Basket Truck Wire Base, 800 lb Capac.

  • Mfr # G08-CCX-KWC-3UNT

  • Zoro # G412319124


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Color
Canvas
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-CCX-KWC-3UNT
Zoro #
G412319124
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Canvas
Load Capacity
800 lb
Item
Basket Truck Wire Base
Handle Type
Nylon Webbing
Cubic Foot Capacity
10 cu ft
Bushel Capacity
8 bu
Number of Compartments
1
Cubic Yard Capacity
10 cu ft
Mobility Option
Mobile
Liner Style
Removable
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Liner Material
Canvas
Base Finish/Coating
Powder Coated
Collapsible
No
Assembled/Unassembled
Partially Assembled
Caster Brake Type
No Brake Included
Liner Color
Canvas
Number of Drain Holes
0
Caster Core Material
Plastic
Truck Style
Standard
Base Material
Wire
Quiet Performance Features
Polyurethane Casters
Caster Mounting Type
Plate
Includes Frame Bumpers
Without Frame Bumpers
Caster Frame Material
Steel
Caster Wheel Type
Standard
End Style
Closed

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.