Basket Truck, Wire

  • Mfr # G12-XXX-RWC-4UNT

  • Zoro # G512319376


product price:  $239.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Load Capacity
800 lb
Cubic Yard Capacity
12.5 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-XXX-RWC-4UNT
Zoro #
G512319376
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Inside Height
28 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 13/50 in
Inside Width
25 1/4 in
Caster Mounting Height
5 9/100 in
Inside Length
35 1/4 in

Details

Load Capacity
800 lb
Item
DROP IN FRAME
Cubic Yard Capacity
12.5 cu ft
Bushel Capacity
12 bu
Mobility Option
Manual
Cubic Foot Capacity
14.9 cu ft
Liner Style
Removable
Number of Compartments
1
Assembled/Unassembled
Assembled
End Style
Closed
Number of Drain Holes
0
Caster/Wheel Mounting Location
Corner
Caster Mounting Type
Plate
Base Finish/Coating
Powder Coated
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane
Truck Style
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Base Material
Wire
Caster Wheel Type
Standard
Collapsible
No
Caster Frame Material
Steel
Product Type
Drop-in Frame

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.