Basket Truck, Wire

  • Mfr # G16-XXX-RWA-4UNT

  • Zoro # G612319320


product price:  $289.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Load Capacity
800 lb
Liner Style
Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G16-XXX-RWA-4UNT
Zoro #
G612319320
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Inside Width
27 1/4 in
Inside Length
39 1/4 in
Caster Wheel Width
1 13/50 in
Caster Mounting Height
5 9/100 in
Inside Height
30 1/4 in
Caster Wheel Dia.
4 in

Details

Load Capacity
800 lb
Item
DROP IN FRAME
Liner Style
Removable
Cubic Foot Capacity
19.4 cu ft
Mobility Option
Manual
Bushel Capacity
16 bu
Cubic Yard Capacity
12.5 cu ft
Number of Compartments
1
Caster Wheel Type
Standard
Number of Drain Holes
0
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Caster Mounting Type
Plate
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Base Material
Wire
End Style
Closed
Collapsible
No
Base Finish/Coating
Powder Coated
Product Type
Drop-in Frame

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.