Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G08-BBX-KDC-3UNN

  • Zoro # G112319141


product price:  $331.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-BBX-KDC-3UNN
Zoro #
G112319141
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Cubic Foot Capacity
10 cu ft
Bushel Capacity
8 bu
Liner Style
Removable
Number of Compartments
1
Cubic Yard Capacity
10 cu ft
Mobility Option
Mobile
Base Material
Wood
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Partially Assembled
Liner Material
Vinyl
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Truck Style
Standard
Base Finish/Coating
Kiln Dried
Caster Core Material
Plastic
Caster Wheel Type
Standard
Number of Drain Holes
0
Caster Frame Material
Steel
Caster Mounting Type
Plate
Quiet Performance Features
Polyurethane Casters
Caster Brake Type
No Brake Included
Liner Color
Blue
End Style
Closed
Collapsible
No
Includes Frame Bumpers
Without Frame Bumpers

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.