Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G08-WWX-KDA-3UNN

  • Zoro # G212319188


product price:  $331.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
White
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-WWX-KDA-3UNN
Zoro #
G212319188
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
White
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Cubic Foot Capacity
10 cu ft
Bushel Capacity
8 bu
Cubic Yard Capacity
10 cu ft
Number of Compartments
1
Mobility Option
Mobile
Liner Style
Removable
Assembled/Unassembled
Partially Assembled
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Base Material
Wood
Liner Material
Vinyl
Caster Frame Material
Steel
Liner Color
White
End Style
Closed
Includes Frame Bumpers
Without Frame Bumpers
Collapsible
No
Number of Drain Holes
0
Caster Core Material
Plastic
Caster Mounting Type
Plate
Quiet Performance Features
Polyurethane Casters
Caster Wheel Type
Standard
Base Finish/Coating
Kiln Dried
Truck Style
Standard
Caster Brake Type
No Brake Included

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.