Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G10-KKX-KDC-3UNN

  • Zoro # G912319174


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Black
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-KKX-KDC-3UNN
Zoro #
G912319174
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Black
Load Capacity
800 lb
Item
Basket Truck Wood Base
Bushel Capacity
10 bu
Cubic Foot Capacity
12.5 cu ft
Cubic Yard Capacity
12.5 cu ft
Mobility Option
Mobile
Liner Style
Removable
Number of Compartments
1
Assembled/Unassembled
Partially Assembled
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Liner Material
Vinyl
Base Material
Wood
Caster/Wheel Mounting Location
Corner
Collapsible
No
Quiet Performance Features
Polyurethane Casters
Caster Mounting Type
Plate
End Style
Closed
Number of Drain Holes
0
Truck Style
Standard
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Liner Color
Black
Includes Frame Bumpers
Without Frame Bumpers
Caster Core Material
Plastic
Caster Wheel Type
Standard
Base Finish/Coating
Kiln Dried

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.