Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G37-CCW-PMA-3UNN

  • Zoro # G312319279


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
37 in
Overall Width
17 in
Color
Canvas
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G37-CCW-PMA-3UNN
Zoro #
G312319279
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
37 in
Overall Width
17 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Canvas
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Cubic Yard Capacity
7 cu ft
Liner Style
Permanent
Bushel Capacity
6 bu
Number of Compartments
1
Cubic Foot Capacity
7 cu ft
Mobility Option
Mobile
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Base Material
Wood
Includes Frame Bumpers
Without Frame Bumpers
Collapsible
No
Liner Material
Canvas
Caster Core Material
Plastic
Caster Mounting Type
Plate
Truck Style
Standard
Number of Drain Holes
0
Quiet Performance Features
Polyurethane Casters
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Liner Color
Canvas
Base Finish/Coating
Kiln Dried
Assembled/Unassembled
Assembled
End Style
Closed

Description

Basket Truck Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.