Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray

  • Mfr # G06-GRX-PGA-4UNN

  • Zoro # G5459571


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26 in
Overall Length
34 in
Overall Width
24 in
Material
HDPE, Rubber, Galvanized Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-GRX-PGA-4UNN
Zoro #
G5459571
UPC #
843977669531
Country of Origin
United States

Dimensions

Overall Height
26 in
Overall Length
34 in
Overall Width
24 in
Caster Dia.
4 in
Caster Wheel Dia.
4 in
Overall LxWxH
34 in x 24 in x 26 in

Details

Material
HDPE, Rubber, Galvanized Steel
Color
Gray
Load Capacity
600 lb
Item
High-Maneuverability Cube Truck
Caster Type
(4) Swivel
Volume Capacity
1/4 cu. yd.
Caster Configuration
(4) Swivel
Container Material - Hoppers and Cube Trucks
HDPE
Frame Material - Hoppers and Cube Trucks
Galvanized Steel
Item - Cube Truck
Cube Truck
Container Material
Polyethylene
Color - Hoppers and Cube Trucks
Gray
Cubic Yard Capacity
0.92 cu yd
Frame Material
Steel
Optional Lid
Mfg. Model No. G20BLLDN
Caster Material
Polyurethane
Load Capacity - Hoppers and Cube Trucks
600 lb
Bushel Capacity
6.7 bu
Includes
Galvanized Steel Base
Container Legend
None
Mobility Option
Manual
Cubic Foot Capacity
6.7 cu ft
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard
Cube Truck Type
Standard
Caster Brake Type
No Brake Included
Lid/Cover Type
No Lid/Cover
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

High-Maneuverability Cube Truck, Cubic Foot Capacity 6.7 cu ft, Load Capacity 600 lb, Bushel Capacity 6.7 bu, Overall Length 34 in, Overall Height 26 in, Overall Width 24 in, Overall LxWxH 34 in x 24 in x 26 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. G20BLLDN, Cubic Yard Capacity 0.92 cu yd, Mobility Option Manual, Container Legend None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.