Shop DURHAM MFG

Platform Truck, Gray, Steel, 2,000 lb

  • Mfr # WHPTFL24486MR95
  • Zoro # G4305878

product price: 
$
465.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 1/4 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHPTFL24486MR95
Zoro #
G4305878
UPC #
714334037402
Country of Origin
Mexico
Color
Gray
Load Capacity
2,000 lb
Item
Work-Height Steel-Deck Platform Truck
Handle Type
Removable Raised
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Handle Pocket Location
Single End
Deck Material
Steel
Gauge
12 ga
Frame Material
Steel
Caster Wheel Material
Mold-on Rubber
Caster Wheel/Tread Material
Rubber
Deck Gauge
12 ga
Caster Mounting Type
Plate
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Lip Style
Combination
Side Panel Type
No Side Panels
Number of Platforms
2
Deck Construction
Solid
Caster/Wheel Configuration
(1) Floor Lock, (2) Rigid, (2) Swivel
Deck Surface
Smooth
Caster/Wheel Mounting Location
Standard
Frame Finish/Coating
Powder Coated
Deck Finish/Coating
Powder Coated
Axle-Mounted Wheel/Tread Material
Rubber
Frame Gauge
10 ga
Wire Color
Gray

Dimensions

Overall Height
42 1/4 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
48 in x 24 in x 26 in
Deck Height
26 in
Deck Width
24 in
Caster Wheel Width
2 in
Deck Length
48 in
Caster Wheel Dia.
6 in
Overall LxWxH
51-5/8 in x 24-3/8 in x 42-1/4 in
Caster Width
2 in
Wire Rope Length
51 5/8 in
Handle Height
42 5/16 in
Caster Wheel Diameter
6 in
Length
51 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 42 1/4 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 26 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 2, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.