Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop-in Frame, Wire

  • Mfr # G08-XXX-RWA-4UNT

  • Zoro # G312319392


product price: $224.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Load Capacity
800 lb
Liner Style
Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-XXX-RWA-4UNT
Zoro #
G312319392
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Caster Mounting Height
5 9/100 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 13/50 in
Inside Length
33 1/4 in
Inside Width
21 1/4 in
Inside Height
23 1/8 in

Details

Load Capacity
800 lb
Item
Drop-in Frame
Liner Style
Removable
Mobility Option
Manual
Cubic Yard Capacity
12.5 cu ft
Cubic Foot Capacity
10 cu ft
Bushel Capacity
8 bu
Number of Compartments
1
Base Finish/Coating
Powder Coated
Number of Drain Holes
0
Truck Style
Standard
Collapsible
No
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Assembled/Unassembled
Assembled
End Style
Closed
Caster Mounting Type
Plate
Caster Frame Material
Steel
Base Material
Wire
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Corner
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Product Type
Basket Truck

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.