Flatwork Ironer Truck, 1,000 lb Capac.

  • Mfr # G85-PXX-FOA-5UNN

  • Zoro # G612320906


product price:  $745.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Height
32 in
Overall Length
85 in
Overall Width
24 in
Color
Purple
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G85-PXX-FOA-5UNN
Zoro #
G612320906
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Length
85 in
Overall Width
24 in
Caster Wheel Dia.
5 in
Caster Mounting Height
6 1/4 in
Caster Wheel Width
1 1/4 in

Details

Color
Purple
Load Capacity
1,000 lb
Item
Flatwork Ironer Truck
Bushel Capacity
28.3 cu ft
Includes
Spring Lift
Number of Compartments
1
Cubic Yard Capacity
28.3 cu ft
Cubic Foot Capacity
28.3 cu ft
Mobility Option
Mobile
Liner Style
Permanent
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Kiln Dried
End Style
Open
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Base Material
Wood
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Caster Core Material
Plastic
Number of Drain Holes
0
Includes Frame Bumpers
Without Frame Bumpers
Liner Color
Purple
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane Casters
Caster Brake Type
No Brake Included
Collapsible
No
Caster Wheel Type
Standard
Truck Style
Standard

Description

Flatwork Ironer Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.