Flatwork Ironer Truck, 1,000 lb Capac.

  • Mfr # G85-VXX-FOA-5UNN

  • Zoro # G512320914


product price:  $745.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Height
32 in
Overall Length
85 in
Overall Width
24 in
Color
Navy Blue
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G85-VXX-FOA-5UNN
Zoro #
G512320914
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Length
85 in
Overall Width
24 in
Caster Wheel Dia.
5 in
Caster Mounting Height
6 1/4 in
Caster Wheel Width
1 1/4 in

Details

Color
Navy Blue
Load Capacity
1,000 lb
Item
Flatwork Ironer Truck
Includes
Spring Lift
Bushel Capacity
28.3 cu ft
Liner Style
Permanent
Cubic Foot Capacity
28.3 cu ft
Number of Compartments
1
Mobility Option
Mobile
Cubic Yard Capacity
28.3 cu ft
Caster/Wheel Configuration
(4) Swivel
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Base Finish/Coating
Kiln Dried
End Style
Open
Caster Wheel/Tread Material
Polyurethane
Base Material
Wood
Quiet Performance Features
Polyurethane Casters
Caster Wheel Type
Standard
Caster Frame Material
Steel
Liner Color
Navy Blue
Truck Style
Standard
Caster Brake Type
No Brake Included
Caster Core Material
Plastic
Collapsible
No
Includes Frame Bumpers
Without Frame Bumpers
Caster Mounting Type
Plate
Number of Drain Holes
0

Description

Flatwork Ironer Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.