Knock Down Truck, 14 bu, red vinyl

  • Mfr # G14-RRX-KDA-3UNN

  • Zoro # G5441807


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-RRX-KDA-3UNN
Zoro #
G5441807
UPC #
843977675112
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Caster Dia.
3"
Container Height
27-1/2 in
Inside Length
40 in
Overall LxWxH
40 in x 28 in x 34 in
Inside Height
27 1/2 in
Inside Width
28 in
Caster Wheel Dia.
3 in

Details

Material
Vinyl, Steel, Hardwood, Rubber
Color
Red
Load Capacity
600 lb
Item
Removable Vinyl Liner Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
17.8 cu ft
Caster Type
(4) Swivel
Caster Material
Polyurethane
Frame Material - Hoppers and Cube Trucks
Steel
Optional Lid
10F474
Liner Style
Removable
Container Material
Vinyl
Container Material - Hoppers and Cube Trucks
Vinyl
Cubic Yard Capacity
0.64 cu yd
Bushel Capacity
14 bu
Frame Material
Steel
Color - Hoppers and Cube Trucks
Red
Item - Basket Trucks
Knock Down Basket Truck
Load Capacity - Hoppers and Cube Trucks
600 lb.
Volume Capacity
5/8 cu. yd.
Includes
Removable Liner
Caster Configuration
(4) Swivel
Number of Compartments
1
Mobility Option
Manual
Collapsible
No
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Liner Material
Vinyl
Truck Style
Standard
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Liner Color
Red
Includes Frame Bumpers
Without Frame Bumpers
Caster/Wheel Configuration
(4) Swivel
Base Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
End Style
Closed
Base Material
Wood
Quiet Performance Features
Polyurethane
Assembled/Unassembled
Unassembled

Description

Removable Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 14 bu, Cubic Foot Capacity 17.8 cu ft, Cubic Yard Capacity 0.64 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Removable, Liner Color Red, Base Material Wood, Inside Length 40 in, Inside Width 28 in, Inside Height 27 1/2 in, Overall Length 40 in, Overall Width 28 in, Overall Height 34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.