Knock Down Truck, 16 bu, red vinyl

  • Mfr # G16-RRX-KDA-3UNN

  • Zoro # G9839392


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Material
Vinyl, Steel, Hardwood, Rubber
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-RRX-KDA-3UNN
Zoro #
G9839392
UPC #
843977676621
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Container Height
30 in
Caster Dia.
3"
Overall LxWxH
40 in x 28 in x 36 1/2 in
Inside Width
28 in
Caster Wheel Dia.
3 in
Inside Length
40 in
Inside Height
30 in

Details

Material
Vinyl, Steel, Hardwood, Rubber
Color
Red
Load Capacity
600 lb
Item
Removable Vinyl Liner Basket Truck
Handle Type
Soft Loop
Optional Lid
10F474
Bushel Capacity
16 bu
Caster Type
(4) Swivel
Item - Basket Trucks
Knock Down Basket Truck
Includes
Removable Liner
Cubic Yard Capacity
0.74 cu yd
Frame Material
Steel
Volume Capacity
3/4 cu. yd.
Container Material
Vinyl
Load Capacity - Hoppers and Cube Trucks
600 lb.
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Color - Hoppers and Cube Trucks
Red
Container Material - Hoppers and Cube Trucks
Vinyl
Cubic Foot Capacity
19.4 cu ft
Frame Material - Hoppers and Cube Trucks
Steel
Liner Style
Removable
Number of Compartments
1
Mobility Option
Manual
Caster Wheel Type
Standard
Collapsible
No
Includes Frame Bumpers
Without Frame Bumpers
Liner Material
Vinyl
Base Material
Wood
End Style
Closed
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Polyurethane
Liner Color
Red
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Truck Style
Standard
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Unassembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Removable, Liner Color Red, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 40 in, Inside Width 28 in, Inside Height 30 in, Overall Length 40 in, Overall Width 28 in, Overall Height 36 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.