Linen Cart, 600 lb Capac., 24" L

  • Mfr # G24-WWX-L2A-3ULN

  • Zoro # G612320623


product price:  $561.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
2
Load Capacity
600 lb
Overall Length
24 in
Overall Width
19 3/4 in
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G24-WWX-L2A-3ULN
Zoro #
G612320623
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
19 3/4 in
Overall Height
42 in
Shelf Lip Height
1 1/8 in
Top Shelf Lip Height
1 1/8 in
Bottom Shelf Lip Height
1 1/8 in
Caster Stem Diameter
11/25 in
Shelf Length
20 1/2 in
Adjustable Height Range
Not Adjustable
Caster Stem Length
1 2/5 in
Caster Wheel Width
1 27/100 in
Shelf Width
16 1/2 in
Handle Height
42 3/8 in
Top Shelf Height
42 in
Compartment Height
15 1/2 in
Caster Wheel Dia.
3 in
Lip Height
1 1/8 in
Compartment Length
20 1/2 in
Compartment Width
16 1/2 in
Caster Diameter
3 in
Compartment Height - Maximum
15 1/2 in

Details

Number of Compartments
2
Load Capacity
600 lb
Color
White
Item
Linen Cart
Caster Configuration
(4) Swivel
Includes
Cover
Caster Material
Polyurethane
Distance Between Shelves
17 3/8 in
Caster Mounting Type
Stem
Leg Color
White
Electrical Included
No
Cleanroom
No
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Shelf Material
ABS Plastic
Handle Material
PVC
Assembled/Unassembled
Unassembled
Handle Type
Flat
Caster Stem Type
Friction Ring
Number of Shelves
2
Caster Wheel Tread Pattern
Smooth
Shelf Color
White
Caster Wheel Type
(4) Swivel; (2) With Brake
Caster/Wheel Configuration
(4) Swivel
Number of Drawers
0
Caster Frame Material
PVC
Lip Style
4-Sided Lipped
Leg Material
PVC
Removable Shelf Liner
No
Convertible
No
Caster Brake Type
Foot Pedal Brake
Post Material
PVC
Includes Electrical Outlets
No
Capacity per Shelf
150 lb
Includes Handle
Handle Included
Frame Material
PVC
Number of Compartments - Maximum
2
Surface Material
Mesh
Weight Capacity
150 lb

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.