Shop RUBBERMAID COMMERCIAL
See all product information
Collapsible XCart, Steel, 8 Bushel Cart, 24.1w x 35.7d x 34h, Blk/Slvr
Mfr # 1881750
Zoro # G4603451
product price:Â $276.80
/ea
Free Shipping & Returns
Key Features
Item - Laundry Carts
Janitorial Cart
Load Capacity
220 lbs
Laundry Cart Frame Material
Powder Coated Steel
Overall Width
24.1"
Color
Black/Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1881750
Zoro #
G4603451
UPC #
86876221633
Country of Origin
China
Dimensions
Overall Width
24.1"
Height
34"
Depth
35.7"
Overall Height
35.7 in
Caster Size
3 in
Details
Item - Laundry Carts
Janitorial Cart
Load Capacity
220 lbs
Laundry Cart Frame Material
Powder Coated Steel
Color
Black/Silver
Weight
27 lbs
Material
Powder-Coated Steel
Caster Type
Non-Locking Swivel
Bushel Capacity
8 Bushels
Number of Compartments
1
Cubic Foot Capacity
9.96 cu ft
Includes
(1) Eight-Bushel Capacity Bag
Laundry Container Material
Synthetic Fabric
Description
Rubbermaid® Commercial Collapsible X-Cart, Steel, Eight Bushel Cart, 24.1w x 35.7d x 34h, Black/Silver
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.