Linen Cart, 600 lb Capac., 32" L

  • Mfr # G32-BBX-2VA-3ULN

  • Zoro # G512320723


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
2
Load Capacity
600 lb
Overall Length
32 in
Overall Width
19 3/4 in
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G32-BBX-2VA-3ULN
Zoro #
G512320723
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
19 3/4 in
Overall Height
42 in
Lip Height
1 1/8 in
Caster Wheel Width
1 27/100 in
Compartment Length
28 1/2 in
Caster Stem Length
1 2/5 in
Shelf Width
16 1/2 in
Shelf Length
28 1/2 in
Shelf Lip Height
1 1/8 in
Handle Height
42 3/8 in
Compartment Width
16 1/2 in
Top Shelf Lip Height
1 1/8 in
Top Shelf Height
42 in
Bottom Shelf Lip Height
1 1/8 in
Compartment Height
15 1/8 in
Adjustable Height Range
Not Adjustable
Caster Stem Diameter
11/25 in
Caster Wheel Dia.
3 in
Caster Diameter
3 in
Compartment Height - Maximum
15 1/8 in

Details

Number of Compartments
2
Load Capacity
600 lb
Color
Blue
Includes
Cover
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Item
Linen Cart
Caster Wheel/Tread Material
Polyurethane
Shelf Color
White
Lip Style
4-Sided Lipped
Electrical Included
No
Removable Shelf Liner
No
Number of Shelves
2
Handle Type
Flat
Includes Electrical Outlets
No
Distance Between Shelves
15 1/8 in
Capacity per Shelf
150 lb
Caster/Wheel Configuration
(4) Swivel
Handle Material
PVC
Caster Frame Material
PVC
Cleanroom
No
Caster Wheel Type
(4) Swivel; (2) With Brake
Caster Mounting Type
Stem
Caster/Wheel Mounting Location
Corner
Leg Material
PVC
Post Material
PVC
Convertible
No
Caster Brake Type
Foot Pedal Brake
Leg Color
White
Assembled/Unassembled
Unassembled
Number of Drawers
0
Shelf Material
ABS Plastic
Caster Stem Type
Friction Ring
Caster Wheel Tread Pattern
Smooth
Includes Handle
Handle Included
Frame Material
PVC
Surface Material
Vinyl
Weight Capacity
150 lb
Number of Compartments - Maximum
2

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.