Linen Cart, 600 lb Capac., 32" L

  • Mfr # G32-KKX-2VA-3ULN

  • Zoro # G512320792


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
2
Load Capacity
600 lb
Overall Length
32 in
Overall Width
19 3/4 in
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G32-KKX-2VA-3ULN
Zoro #
G512320792
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
19 3/4 in
Overall Height
42 in
Compartment Length
28 1/2 in
Lip Height
1 1/8 in
Caster Stem Diameter
11/25 in
Shelf Lip Height
1 1/8 in
Shelf Width
16 1/2 in
Caster Stem Length
1 2/5 in
Top Shelf Height
42 in
Handle Height
42 3/8 in
Caster Wheel Width
1 27/100 in
Top Shelf Lip Height
1 1/8 in
Bottom Shelf Lip Height
1 1/8 in
Caster Wheel Dia.
3 in
Compartment Height
15 1/8 in
Shelf Length
28 1/2 in
Adjustable Height Range
Not Adjustable
Compartment Width
16 1/2 in

Details

Number of Compartments
2
Load Capacity
600 lb
Color
Black
Includes
Cover
Item
Linen Cart
Caster Stem Type
Friction Ring
Leg Color
White
Number of Drawers
0
Handle Type
Flat
Convertible
No
Handle Material
PVC
Electrical Included
No
Caster/Wheel Mounting Location
Corner
Leg Material
PVC
Assembled/Unassembled
Unassembled
Post Material
PVC
Distance Between Shelves
15 1/8 in
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Capacity per Shelf
150 lb
Caster Wheel Tread Pattern
Smooth
Caster Mounting Type
Stem
Removable Shelf Liner
No
Includes Electrical Outlets
No
Shelf Color
White
Caster Brake Type
Foot Pedal Brake
Number of Shelves
2
Caster Frame Material
PVC
Lip Style
4-Sided Lipped
Cleanroom
No
Caster Wheel Type
(4) Swivel; (2) With Brake
Shelf Material
ABS Plastic
Includes Handle
Handle Included
Frame Material
PVC

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.