Linen Cart, 600 lb Capac., 32" L

  • Mfr # G32-KKX-L4A-4ULN

  • Zoro # G012320391


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
4
Load Capacity
600 lb
Overall Length
32 in
Overall Width
19 3/4 in
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G32-KKX-L4A-4ULN
Zoro #
G012320391
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
19 3/4 in
Overall Height
78 in
Bottom Shelf Lip Height
1 1/8 in
Compartment Length
28 1/2 in
Lip Height
1 1/8 in
Top Shelf Lip Height
1 1/8 in
Compartment Width
16 1/2 in
Compartment Height
15 1/8 in
Shelf Lip Height
1 1/8 in
Top Shelf Height
78 in
Caster Stem Length
1 2/5 in
Shelf Width
16 1/2 in
Adjustable Height Range
Not Adjustable
Caster Stem Diameter
11/25 in
Caster Wheel Dia.
4 in
Shelf Length
28 1/2 in
Caster Wheel Width
1 27/100 in
Handle Height
42 9/16 in
Compartment Height - Maximum
15 1/8 in
Caster Diameter
4 in

Details

Number of Compartments
4
Load Capacity
600 lb
Color
Blue
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Item
Linen Cart
Includes
Cover
Includes Electrical Outlets
No
Removable Shelf Liner
No
Cleanroom
No
Leg Material
PVC
Caster/Wheel Configuration
(4) Swivel
Handle Material
PVC
Caster Wheel Type
(4) Swivel; (2) With Brake
Caster/Wheel Mounting Location
Corner
Capacity per Shelf
150 lb
Caster Stem Type
Friction Ring
Shelf Material
ABS Plastic
Electrical Included
No
Caster Wheel/Tread Material
Polyurethane
Number of Shelves
4
Caster Brake Type
Foot Pedal Brake
Number of Drawers
0
Convertible
No
Lip Style
4-Sided Lipped
Handle Type
Flat
Caster Wheel Tread Pattern
Smooth
Caster Frame Material
PVC
Shelf Color
White
Post Material
PVC
Assembled/Unassembled
Unassembled
Distance Between Shelves
15 1/8 in
Leg Color
White
Caster Mounting Type
Stem
Includes Handle
Handle Included
Frame Material
PVC
Surface Material
Vinyl
Weight Capacity
150 lb
Number of Compartments - Maximum
4

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.