Linen Cart, 600 lb Capac., 42" L

  • Mfr # G42-EEX-L3A-4ULN

  • Zoro # G212320405


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
3
Load Capacity
600 lb
Overall Length
42 in
Overall Width
19 3/4 in
Overall Height
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G42-EEX-L3A-4ULN
Zoro #
G212320405
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
19 3/4 in
Overall Height
62 in
Handle Height
42 9/16 in
Compartment Height
15 7/16 in
Caster Stem Diameter
11/25 in
Lip Height
1 1/8 in
Caster Stem Length
1 2/5 in
Shelf Width
16 1/2 in
Compartment Length
38 1/2 in
Shelf Lip Height
1 1/8 in
Top Shelf Height
62 in
Caster Wheel Dia.
4 in
Top Shelf Lip Height
1 1/8 in
Compartment Width
16 1/2 in
Adjustable Height Range
Not Adjustable
Shelf Length
38 1/2 in
Bottom Shelf Lip Height
1 1/8 in
Caster Wheel Width
1 27/100 in
Compartment Height - Maximum
15 1/2 in
Caster Diameter
4 in

Details

Number of Compartments
3
Load Capacity
600 lb
Color
Green
Caster Material
Polyurethane
Item
Linen Cart
Caster Configuration
(4) Swivel
Includes
Cover
Caster Wheel Tread Pattern
Smooth
Distance Between Shelves
15 1/2 in
Post Material
PVC
Handle Type
Flat
Convertible
No
Leg Material
PVC
Caster/Wheel Configuration
(4) Swivel
Shelf Material
ABS Plastic
Caster Wheel/Tread Material
Polyurethane
Includes Electrical Outlets
No
Number of Shelves
3
Assembled/Unassembled
Unassembled
Caster Brake Type
Foot Pedal Brake
Caster Frame Material
PVC
Handle Material
PVC
Number of Drawers
0
Capacity per Shelf
150 lb
Removable Shelf Liner
No
Caster Mounting Type
Stem
Leg Color
White
Caster Wheel Type
(4) Swivel; (2) With Brake
Electrical Included
No
Caster/Wheel Mounting Location
Corner
Lip Style
4-Sided Lipped
Cleanroom
No
Shelf Color
White
Caster Stem Type
Friction Ring
Includes Handle
Handle Included
Frame Material
PVC
Surface Material
Mesh
Number of Compartments - Maximum
3
Weight Capacity
150 lb

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.