Linen Cart, 600 lb Capac., 42" L

  • Mfr # G42-KKX-4VA-4ULN

  • Zoro # G612320746


product price:  $1,031.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
4
Load Capacity
600 lb
Overall Length
42 in
Overall Width
19 3/4 in
Overall Height
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G42-KKX-4VA-4ULN
Zoro #
G612320746
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
19 3/4 in
Overall Height
79 in
Shelf Lip Height
1 1/8 in
Caster Stem Diameter
11/25 in
Caster Wheel Dia.
4 in
Compartment Width
16 1/2 in
Adjustable Height Range
Not Adjustable
Compartment Height
15 7/16 in
Caster Stem Length
1 2/5 in
Caster Wheel Width
1 27/100 in
Compartment Length
38 1/2 in
Shelf Width
16 1/2 in
Top Shelf Lip Height
1 1/8 in
Handle Height
42 9/16 in
Bottom Shelf Lip Height
1 1/8 in
Top Shelf Height
79 in
Lip Height
1 1/8 in
Shelf Length
38 1/2 in
Compartment Height - Maximum
15 1/2 in
Caster Diameter
4 in

Details

Number of Compartments
4
Load Capacity
600 lb
Color
Red
Caster Material
Polyurethane
Caster Configuration
(4) Swivel
Item
Linen Cart
Includes
Cover
Caster Wheel Tread Pattern
Smooth
Post Material
PVC
Cleanroom
No
Number of Shelves
4
Removable Shelf Liner
No
Convertible
No
Caster Frame Material
PVC
Distance Between Shelves
15 1/2 in
Includes Electrical Outlets
No
Leg Color
White
Caster Brake Type
Foot Pedal Brake
Electrical Included
No
Handle Type
Flat
Handle Material
PVC
Caster Stem Type
Friction Ring
Shelf Material
ABS Plastic
Caster/Wheel Mounting Location
Corner
Capacity per Shelf
150 lb
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
(4) Swivel; (2) With Brake
Shelf Color
White
Number of Drawers
0
Caster Mounting Type
Stem
Lip Style
4-Sided Lipped
Assembled/Unassembled
Unassembled
Caster/Wheel Configuration
(4) Swivel
Leg Material
PVC
Includes Handle
Handle Included
Frame Material
PVC
Surface Material
Mesh
Number of Compartments - Maximum
4
Weight Capacity
150 lb

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.