Removable Liner Truck, 18 bu, canvas

  • Mfr # G18-CCX-RVA-3UNN

  • Zoro # G9846681


product price:  $364.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G18-CCX-RVA-3UNN
Zoro #
G9846681
UPC #
843977677628
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Container Height
30 in
Caster Dia.
3"
Overall LxWxH
42 in x 32 in x 36 1/2 in
Inside Width
30 in
Caster Wheel Dia.
3 in
Inside Length
42 in
Inside Height
30 in

Details

Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
Load Capacity
600 lb
Item
Removable Canvas Liner Basket Truck
Handle Type
Soft Loop
Load Capacity - Hoppers and Cube Trucks
600 lb.
Cubic Yard Capacity
0.82 cu yd
Liner Style
Removable
Cubic Foot Capacity
21.9 cu ft
Bushel Capacity
18 bu
Container Material - Hoppers and Cube Trucks
Canvas
Frame Material
Steel
Optional Lid
Mfr Model No. R18-KKX-VCN
Volume Capacity
3/4 cu. yd.
Container Material
Canvas
Color - Hoppers and Cube Trucks
White
Caster Type
(4) Swivel
Caster Material
Polyurethane
Caster Configuration
(4) Swivel
Item - Basket Trucks
Basket Truck
Frame Material - Hoppers and Cube Trucks
Steel
Includes
Removable Liner
Mobility Option
Manual
Number of Compartments
1
End Style
Closed
Collapsible
No
Liner Color
White
Includes Frame Bumpers
Without Frame Bumpers
Liner Material
Canvas
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Truck Style
Standard
Number of Drain Holes
0
Caster/Wheel Configuration
(4) Swivel
Base Material
Wood
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 18 bu, Cubic Foot Capacity 21.9 cu ft, Cubic Yard Capacity 0.82 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Removable, Liner Color White, Base Material Wood, Base Finish/Coating Powder-Coated, Inside Length 42 in, Inside Width 30 in, Inside Height 30 in, Overall Length 42 in, Overall Width 30 in, Overall Height 36 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.