Removable Liner Truck, 20 bu, canvas

  • Mfr # G20-CCX-RVA-3UNN

  • Zoro # G9846672


product price:  $415.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-CCX-RVA-3UNN
Zoro #
G9846672
UPC #
843977679127
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Dia.
3"
Container Height
30 in
Inside Width
32 in
Inside Height
30 in
Caster Wheel Dia.
3 in
Overall LxWxH
48 in x 38 in x 36 1/2 in
Inside Length
48 in

Details

Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
Load Capacity
600 lb
Item
Removable Canvas Liner Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
26.7 cu ft
Cubic Yard Capacity
0.92 cu yd
Color - Hoppers and Cube Trucks
White
Caster Type
(4) Swivel
Caster Configuration
(4) Swivel
Optional Lid
9TZN4
Load Capacity - Hoppers and Cube Trucks
600 lb.
Bushel Capacity
20 bu
Frame Material
Steel
Item - Basket Trucks
Basket Truck
Container Material
Canvas
Container Material - Hoppers and Cube Trucks
Canvas
Liner Style
Removable
Frame Material - Hoppers and Cube Trucks
Steel
Includes
Removable Liner
Caster Material
Polyurethane
Volume Capacity
1 cu. yd.
Number of Compartments
1
Mobility Option
Manual
Caster/Wheel Configuration
(4) Swivel
Truck Style
Standard
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Collapsible
No
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Base Material
Wood
Liner Material
Canvas
End Style
Closed
Quiet Performance Features
Polyurethane
Liner Color
White
Includes Frame Bumpers
Without Frame Bumpers
Number of Drain Holes
0
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 26.7 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Removable, Liner Color White, Base Material Wood, Base Finish/Coating Powder-Coated, Inside Length 48 in, Inside Width 32 in, Inside Height 30 in, Overall Length 48 in, Overall Width 32 in, Overall Height 36 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.