Single Compartment Cart, 800 lb Capac.

  • Mfr # G32-KKX-JLA-4UNN

  • Zoro # G912320507


product price: $440.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Number of Compartments
1
Cubic Foot Capacity
12.5 cu ft
Load Capacity
800 lb
Overall Length
40 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G32-KKX-JLA-4UNN
Zoro #
G912320507
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 in
Overall Width
20 in
Overall Height
42 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 13/50 in
Caster Mounting Height
5 9/100 in

Details

Number of Compartments
1
Cubic Foot Capacity
12.5 cu ft
Load Capacity
800 lb
Color
Black
Liner Style
Removable
Cubic Yard Capacity
12.5 cu ft
Bushel Capacity
10 bu
Item
Single Compartment Cart
Handle Type
Tubular
Base Material
Steel
Mobility Option
Mobile
Base Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Assembled/Unassembled
Assembled
Number of Drain Holes
0
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Liner Color
Black
Caster Frame Material
Steel
Includes Frame Bumpers
Without Frame Bumpers
Collapsible
No
Caster Core Material
Plastic
Truck Style
Standard
Quiet Performance Features
Polyurethane Casters
Caster Wheel Type
Standard
Caster Mounting Type
Plate
End Style
Closed

Description

Single Compartment Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.