Square Cart, 800 lb Capac.

  • Mfr # G25-KKK-GWA-4ULT

  • Zoro # G812320904


product price:  $432.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments
1
Cubic Foot Capacity
9.2 cu ft
Load Capacity
800 lb
Overall Length
25 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G25-KKK-GWA-4ULT
Zoro #
G812320904
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
22 in
Overall Height
35 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Wheel Width
1 13/50 in

Details

Number of Compartments
1
Cubic Foot Capacity
9.2 cu ft
Load Capacity
800 lb
Color
Black
Bushel Capacity
8 bu
Cubic Yard Capacity
9.2 cu ft
Liner Style
Permanent
Item
Square Cart
Base Material
Steel
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Assembled
Base Finish/Coating
Powder Coated
Mobility Option
Mobile
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Liner Color
Black
End Style
Closed
Caster Frame Material
Steel
Caster Brake Type
(2) Swivel Casters with Lock
Collapsible
No
Caster Mounting Type
Plate
Includes Frame Bumpers
Without Frame Bumpers
Number of Drain Holes
0
Quiet Performance Features
Polyurethane Casters
Liner Material
PVC Mesh
Caster Wheel Type
Standard
Caster Core Material
Plastic
Truck Style
Standard

Description

Square Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.