TWO COMPARTMENT BASKET TRUCK

  • Mfr # R36-GGG-PWA-4ULT

  • Zoro # G122441672


product price:  $709.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R36-GGG-PWA-4ULT
Zoro #
G122441672
UPC #
-
Country of Origin
United States

Description

Basket Truck, Bushel Capacity 12 bu, Cubic Foot Capacity 14.9 cu ft, Load Capacity 42 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Gray, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length Not Applicable, Inside Width Not Applicable, Inside Height Not Applicable, Overall Length 36 in, Overall Width 26 in, Overall Height 33 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.