Zoro Homepage

X-Frame Hamper, 150 lb Capac., 22" L

  • Mfr # G06-VVX-XFA-3ONN

  • Zoro # G112320536


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Material
Polyolefin
Caster Configuration
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-VVX-XFA-3ONN
Zoro #
G112320536
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Diameter
3 in
Bag Width
20 in
Bag Height
30 in
Bag Length
22 in

Details

Item
X-Frame Hamper
Caster Material
Polyolefin
Caster Configuration
(4) Swivel
Number of Bag Receptacles
1
Bag Color
Navy Blue
Frame Material
Steel
Bag Material
Vinyl
Bag Volume
7.6 cu ft
Bag Closure
Open
Total Volume
7.6 cu ft
Product Type
Hamper
Includes Lid
No Lid
Number of Bags Included
1
Legend
All-Purpose
Compatible with Manufacturer Model Number
G06-VVX-XBN
Frame Color
Black
Shape
Rectangle
Weight Capacity
150 lb
Assembly
Partially Assembled
Bag Rail Perimeter
84 in
Includes Casters
Casters Included
Bag Style
Removable Bag
Compatible Manufacturer Part Number
G06-VVX-XBN
Compatible with Mfr. Model No.
G06-VVX-XBN
For Use with Mfr Model Number
G06-VVX-XBN
Compatible Manufacturer Model Number
G06-VVX-XBN
For Use With Mfr. Model Number
G06-VVX-XBN
Compatible with Manufacturer Model No.
G06-VVX-XBN
Compatible Pump Manufacturer Part Number
G06-VVX-XBN
Compatible Mfr. Model Number
G06-VVX-XBN

Description

X-Frame Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.