Zoro Homepage

X-Frame Hamper, 150 lb Capac., 22" L

  • Mfr # G06-WWX-XTA-3ONN

  • Zoro # G112320598


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Material
Polyolefin
Caster Configuration
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-WWX-XTA-3ONN
Zoro #
G112320598
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
20 in
Overall Height
35 1/2 in
Bag Width
20 in
Bag Length
22 in
Bag Height
30 in
Caster Diameter
3 in

Details

Caster Material
Polyolefin
Caster Configuration
(4) Swivel
Item
X-Frame Hamper
Legend
Towels
Bag Closure
Open
Number of Bag Receptacles
1
Shape
Rectangle
Bag Material
Vinyl
Number of Bags Included
1
Weight Capacity
150 lb
Bag Color
White
Bag Rail Perimeter
84 in
Frame Material
Steel
Includes Lid
No Lid
Bag Volume
7.6 cu ft
Bag Style
Removable Bag
Total Volume
7.6 cu ft
Frame Color
Black
Product Type
Hamper
Assembly
Partially Assembled
Compatible with Manufacturer Model Number
G06-WWX-XTN
Includes Casters
Casters Included
Compatible Manufacturer Part Number
G06-WWX-XTN
Compatible with Mfr. Model No.
G06-WWX-XTN
For Use with Mfr Model Number
G06-WWX-XTN
Compatible Manufacturer Model Number
G06-WWX-XTN
For Use With Mfr. Model Number
G06-WWX-XTN
Compatible with Manufacturer Model No.
G06-WWX-XTN
Compatible Pump Manufacturer Part Number
G06-WWX-XTN
Compatible Mfr. Model Number
G06-WWX-XTN

Description

X-Frame Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.