Zoro Homepage

X-Frame Hamper, 150 lb Capac., 26" L

  • Mfr # G08-EEX-XTA-3ONN

  • Zoro # G512320587


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Caster Material
Polyolefin
Caster Configuration
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-EEX-XTA-3ONN
Zoro #
G512320587
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
20 in
Overall Height
35 1/2 in
Bag Height
30 in
Bag Width
20 in
Bag Length
26 in
Caster Diameter
3 in

Description

X-Frame Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.