
WB 220 White Board in a Box
Mfr # WB220
Zoro # G714851612
product price: $58.85
/eaKey Features
Board Color
White
Dry Erase Surface Finish
Glossy
Board Frame Material
Plastic
Includes
Portable White Board
Features
Inbuilt Cutter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB220
Zoro #
G714851612
UPC #
22447894110
Country of Origin
Israel
Dimensions
Dry Erase Width
26.18 in
Depth
2.87 in
Length
2.62 in
White Board Size
2 ft x 20 ft
Details
Board Color
White
Dry Erase Surface Finish
Glossy
Board Frame Material
Plastic
Includes
Portable White Board
Features
Inbuilt Cutter
Application
School/Office
For Use With
Dry Erase Markers
Description
Turns any surface into a creative area. It sticks to any surface and uses dry erase markers and erasers.
- • Built-in Cutter
- • Reusable Whiteboard, Doesn't have Ghosting or Shadows upon Erasing
- • Ideal for Classrooms, Offices, and Restaurants
- • Includes 2 Dry Erase Markers
- • Wipes Off Easily
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.