Shop RPI
See all product information
Create Account
Acrylamide
Mfr # A11265-1000.0
Zoro # G224783540
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
CAS Number
7732-18-5, 79-06-1
Compatible Product Type
Universal
Storage Temperature - Minimum
2 Degrees C
Storage Temperature - Maximum
8 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A11265-1000.0
- Zoro #
- G224783540
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Acrylamide
- Container Type
- Bottle
- CAS Number
- 7732-18-5, 79-06-1
- Compatible Product Type
- Universal
- Storage Temperature - Minimum
- 2 Degrees C
- Storage Temperature - Maximum
- 8 Degrees C
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Color
- Colorless
- Product Type
- Acrylamide
- Volume
- 1 L
Description
Acrylamide, CAS Number 7732-18-5, 79-06-1, Chemical Formula Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Acrylamide,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material