Shop RPI
See all product information
Create Account
Agarose
Mfr # A20080-1000.0
Zoro # G724782906
product price:Â
$
2,161.99
/ea
Free Shipping & Returns
Key Features
CAS Number
9012-36-6
Gelling Point
37.5 Degrees C
Volume
1 kg
Standards
European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20080-1000.0
- Zoro #
- G724782906
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Agarose
- CAS Number
- 9012-36-6
- Gelling Point
- 37.5 Degrees C
- Volume
- 1 kg
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Container Type
- Can
- Color
- White
- Moisture Content
- 10 %
- Gel Strength
- 1,200 g/cm sq
- Electroendosmosis
- 0.09 to 0.13
- Compatible Product Type
- Universal
- Solubility Type
- Water
- Product Type
- Agarose
- Sulfate Concentration
- 0.15 %
- Application
- Molecular Biology, Preparative and Analytical Electrophoresis of Nucleic Acids Greater Than1,000 bp
- Form
- Powder
Description
Agarose, CAS Number 9012-36-6, Chemical Formula Not Applicable
Restrictions
Hazardous material