Shop RPI
See all product information
Create Account
Agar, 1, 99%
- Mfr # A20350-1000.0
- Zoro # G903560097
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Container Size
1 kg
Shelf Life
18 mo
Purity
99 %
Solubility
Water
Product Type
Agar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20350-1000.0
- Zoro #
- G903560097
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Container Size
- 1 kg
Details
- Shelf Life
- 18 mo
- Item
- Agar
- Purity
- 99 %
- Solubility
- Water
- Product Type
- Agar
- CAS Number
- 9002-18-0
- Features
- BSE/TSE Free
- REMOVE - Previous PI Node
- Electrophoresis Chemicals
- Gelling Point
- 34 Degrees C
- Special Information
- BSE/TSE Free, High Gel Strength, Phyto
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Chemical Grade
- Lab
- Application
- Plant Tissue Culture
- Color
- Colorless to Light Yellow
- Volume
- 1 kg
- Chemical Formula
- C14H24O9
- Gel Strength
- 950 g/cm sq
- Container Material
- Plastic
- Container Type
- Can
- Compatible Product Type
- Universal
- Wire Color
- Colorless to Light Yellow
Description
Agar, CAS Number 9002-18-0, Purity 99 Percent, Container Size 1 kg, Solubility Water, Chemical Formula C14H24O9, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.