Potassium Hydroxide, Pellets, FCC, 12kg

  • Mfr # P1316-12KG18
  • Zoro # G8005370
product price: 
$
766.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
CAS Number
1310-58-3
Shelf Life
36 mo
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
Chemical Container Type
Drum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1316-12KG18
Zoro #
G8005370
UPC #
-
Country of Origin
United States
Item
Potassium Hydroxide
Chemical Container Material
Plastic
CAS Number
1310-58-3
Shelf Life
36 mo
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
Chemical Container Type
Drum
Chemical Formula
KOH
Chemical Grade
FCC
Molecular Weight
56.11
Container Type
Bottle
Color
Colorless
Application
Food and Beverage, Nutritional Supplement
Product Type
Potassium Hydroxide
Features
Deliquescent
Special Information
Deliquescent
Container Material
Plastic
Form
Powder
Quantity
12
Storage Temperature - Maximum
22 Degrees C
Volume
12 kg
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
Grade Certification
Halal, Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Potassium Hydroxide, Concentration Not Applicable, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Chemical Family Type Base, Shelf Life 36 mo, Shipping Restrictions UN1813, Potassium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews