Shop RPI

Agarose, 500, 99%

  • Mfr # A20080-500.0
  • Zoro # G003560874

product price: 
$
867.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Container Size
500 g
Product Type
Agarose
Shelf Life
18 mo
Purity
99 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A20080-500.0
Zoro #
G003560874
UPC #
-
Country of Origin
United States
Item
Agarose
Solubility
Water
Product Type
Agarose
Shelf Life
18 mo
Purity
99 %
CAS Number
9012-36-6
Chemical Grade
Lab
Color
White
Container Material
Glass
Features
Research or further manufacturing use only, not for food or drug use.
Special Information
Low EEO
Chemical Formula
(C6H10O5;C6H8O4)n
Form
Powder
Application
Molecular Biology, Preparative and Analytical Electrophoresis of Nucleic Acids Greater Than 1,000 bp
Storage Temperature
Room Temperature
Gelling Point
34.5 Degrees C
Moisture Content
10 %
Solubility Type
Water
Gel Strength
1,200 g/cm sq
Quantity
500
Sulfate Concentration
0.15 %
Electroendosmosis
0.09 to 0.13
Volume
500 g
REMOVE - Previous PI Node
Electrophoresis Chemicals
Container Type
Can
Compatible Product Type
Universal
Wire Color
White

Dimensions

Container Size
500 g

Description

Agarose, CAS Number 9012-36-6, Purity 99 Percent, Container Size 500 g, Solubility Water, Chemical Formula (C6H10O5;C6H8O4)n, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.