Shop RPI
See all product information
Create Account
Agarose
- Mfr # A20075-100.0
- Zoro # G224784332
product price:Â
$
1,445.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Universal
Sulfate Concentration
0.15 %
Chemical Grade
Molecular Biology Grade
Solubility Type
Water
Moisture Content
10 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20075-100.0
- Zoro #
- G224784332
- UPC #
- -
- Country of Origin
- United States
- Item
- Agarose
- Compatible Product Type
- Universal
- Sulfate Concentration
- 0.15 %
- Chemical Grade
- Molecular Biology Grade
- Solubility Type
- Water
- Moisture Content
- 10 %
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- CAS Number
- 9012-36-6
- Color
- White
- Product Type
- Agarose 3:1
- Form
- Powder
- Gelling Point
- 38 Degrees C
- Storage Temperature
- Room Temperature
- Container Type
- Can
- Volume
- 100 g
- Application
- DNA/RNA Fragments 150 to 1,500 bp, Molecular Biology
- Gel Strength
- 1,400 g/cm
- Electroendosmosis
- Less Than or Equal To 0.13
Description
Agarose, CAS Number 9012-36-6, Chemical Formula Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.