Shop SPECTRUM
See all product information
Create Account
Amaranth, 100g, CAS 915-67-3, Amber Glass
- Mfr # AM105-100GM
- Zoro # G8037038
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Chemical Grade
Lab
Concentration
100 %
Molecular Weight
604.46
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM105-100GM
- Zoro #
- G8037038
- UPC #
- -
- Country of Origin
- United States
- Item
- Amaranth
- Chemical Grade
- Lab
- Concentration
- 100 %
- Molecular Weight
- 604.46
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C20H11N2O10S3Na3
- CAS Number
- 915-67-3
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
Amaranth, Concentration 100 Percent, CAS Number 915-67-3, Molecular Weight 604.46, Chemical Formula C20H11N2O10S3Na3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.