Shop RPI
See all product information
Create Account
Agarose
Mfr # A20097-1000.0
Zoro # G324794453
product price:Â
$
1,680.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Compatible Product Type
Universal
Sulfate Concentration
0.12 %
Standards
European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
Electroendosmosis
Less Than0.13%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20097-1000.0
- Zoro #
- G324794453
- UPC #
- -
- Country of Origin
- Spain
Details
- Item
- Agarose
- Storage Temperature
- Room Temperature
- Compatible Product Type
- Universal
- Sulfate Concentration
- 0.12 %
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Electroendosmosis
- Less Than0.13%
- Product Type
- Agarose SS
- Container Type
- Can
- Volume
- 1 kg
- CAS Number
- 9012-36-6
- Application
- DNA/RNA Fragments Greater Than1,000 bp, Separating Larger Molecules
- Color
- White
- Chemical Grade
- Molecular Biology Grade
- Gelling Point
- 37 Degrees C
- Solubility Type
- Water
- Form
- Powder
Description
Agarose, CAS Number 9012-36-6, Chemical Formula Not Applicable
Restrictions
Hazardous material