Shop RPI
See all product information
Create Account
Alkyl Sulfates
Mfr # L23100-5000.0
Zoro # G024788981
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Product Type
SDS 20% Solution [Sodium Dodecylsulfate 20% Solution] [Lauryl Sulfate 20% Solution]
Container Material
Cardboard
Molecular Weight
288.4 g/mol
Concentration
20%
Chemical Formula
C12H25NaO4S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L23100-5000.0
- Zoro #
- G024788981
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Alkyl Sulfates
- Product Type
- SDS 20% Solution [Sodium Dodecylsulfate 20% Solution] [Lauryl Sulfate 20% Solution]
- Container Material
- Cardboard
- Molecular Weight
- 288.4 g/mol
- Concentration
- 20%
- Chemical Formula
- C12H25NaO4S
- Quantity
- 1
- Volume
- 5 L
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- pH Level
- 5.0 - 8.0
- Color
- Colorless
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Box
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 151-21-3, 7732-18-5
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
Description
Alkyl Sulfates, Concentration 20 Percent, CAS Number 151-21-3, 7732-18-5, Molecular Weight 288.4 g/mol, Chemical Formula C12H25NaO4S, APHA Not Applicable, Chemical Grade Lab, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.