Shop SPECTRUM
See all product information
Create Account
Creatinine, NF, 500g
- Mfr # C1403-500GM10
- Zoro # G7955409
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C4H7N3O
Shelf Life
24 mo
Molecular Weight
F.W. 113.12
Chemical Container Size
500 g
CAS Number
60-27-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1403-500GM10
- Zoro #
- G7955409
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Creatinine, NF
- Chemical Formula
- C4H7N3O
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 113.12
- CAS Number
- 60-27-5
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Grade
- NF
Description
Creatinine, NF, CAS Number 60-27-5, Molecular Weight F.W. 113.12, Chemical Formula C4H7N3O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.