Shop RPI
See all product information
Create Account
Amino Acids
- Mfr # A50010-2500.0
- Zoro # G224783175
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Material
Plastic
Quantity
1
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Molecular Weight
174.2 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A50010-2500.0
- Zoro #
- G224783175
- UPC #
- -
- Country of Origin
- China
- Item
- Amino Acids
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 174.2 g/mol
- Shelf Life
- 32 mo
- Product Type
- L-Arginine
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Container Type
- Bucket
- Color
- White
- Storage Temperature
- Room Temperature
- Chemical Properties
- BSE/TSE Free
- Form
- Crystalline Powder
- Solubility Type
- Water
- Application
- Research or Further Manufacturing Use Only
- Volume
- 2.5 kg
- CAS Number
- 74-79-3
- Chemical Formula
- C6H14N4O2
Description
Amino Acids, Concentration Not Applicable, CAS Number 74-79-3, Molecular Weight 174.2 g/mol, Chemical Formula C6H14N4O2, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 32 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.