Shop SPECTRUM
See all product information
Create Account
Nitrobenzoic Acid, 1g, Amber Glass
- Mfr # A1892-1GM
- Zoro # G8015730
product price:Â
$
57.99
/ea
Key Features
Chemical Container Material
Amber Glass
CAS Number
13280-60-9
Concentration
100 %
Shelf Life
24 mo
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1892-1GM
- Zoro #
- G8015730
- UPC #
- -
- Country of Origin
- United States
- Item
- 5-Amino-2-Nitrobenzoic Acid
- Chemical Container Material
- Amber Glass
- CAS Number
- 13280-60-9
- Concentration
- 100 %
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Container Material
- Amber Glass
- Molecular Weight
- 181.14
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C7H6N2O4
Dimensions
- Chemical Container Size
- 1 g
Description
5-Amino-2-Nitrobenzoic Acid, Concentration 100 Percent, CAS Number 13280-60-9, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.