Shop RPI
See all product information
Create Account
Amino Acids
- Mfr # G36040-50.0
- Zoro # G724789424
product price:Â
$
55.39
/ea
Key Features
Color
White
Molecular Weight
146.14 g/mol
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Quantity
1
Product Type
L-Glutamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G36040-50.0
- Zoro #
- G724789424
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Amino Acids
- Color
- White
- Molecular Weight
- 146.14 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Product Type
- L-Glutamine
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- BSE/TSE Free
- CAS Number
- 56-85-9
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Chemical Formula
- C5H10N2O3
- Container Material
- Glass
- Storage Temperature
- Room Temperature
- Volume
- 50 g
- Shelf Life
- 36 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
Description
Amino Acids, Concentration Not Applicable, CAS Number 56-85-9, Molecular Weight 146.14 g/mol, Chemical Formula C5H10N2O3, APHA Not Applicable, Chemical Grade FCC, USP, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910