Acetic Acid, 500mL

  • Mfr # A1009-500MLGL51
  • Zoro # G7906007
product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 mL
Chemical Grade
FCC
Chemical Container Material
Amber Glass
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1009-500MLGL51
Zoro #
G7906007
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Chemical Container Type
Bottle
Chemical Grade
FCC
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Formula
C2H4O2
Molecular Weight
60.05
CAS Number
64-19-7
Application
Food and Beverage
Color
Colorless
Container Type
Bottle
Product Type
Acetic Acid
Special Information
Hygroscopic
Container Material
Glass
Features
Hygroscopic
Form
Liquid
Volume
500 mL
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
A
Chemical Properties
Glacial
Grade Certification
Halal, Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews