Shop RPI
See all product information
Create Account
Amino Acids
- Mfr # V42020-25.0
- Zoro # G024786109
product price:Â
$
44.29
/ea
Key Features
Container Material
Glass
Calibration Certificate
No
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V42020-25.0
- Zoro #
- G024786109
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Amino Acids
- Container Material
- Glass
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Form
- Solid
- Volume
- 25 g
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Purity
- 98.5 %
- Shelf Life
- 24 mo
- pH Level
- 5.5 - 7.0
- Chemical Properties
- BSE/TSE Free
- CAS Number
- 72-18-4
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C5H11NO2
- Storage Temperature
- Room Temperature
- Molecular Weight
- 117.2 g/mol
- Container Type
- Bottle
- Solubility Type
- Water
- Product Type
- L-Valine
Description
Amino Acids, Concentration Not Applicable, CAS Number 72-18-4, Molecular Weight 117.2 g/mol, Chemical Formula C5H11NO2, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.