Shop SPECTRUM
See all product information
Create Account
Ammonium Chloride, Granular, 2.5kg
- Mfr # A1166-2.5KG13
- Zoro # G8073219
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Technical
Chemical Container Size
2.5 kg
Molecular Weight
53.49
Chemical Container Type
Bottle
CAS Number
12125-02-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1166-2.5KG13
- Zoro #
- G8073219
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Chloride
- Chemical Grade
- Technical
- Molecular Weight
- 53.49
- Chemical Container Type
- Bottle
- CAS Number
- 12125-02-9
- Chemical Formula
- NH4Cl
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Ammonium Chloride
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- A
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ammonium Chloride, Concentration Not Applicable, CAS Number 12125-02-9, Molecular Weight 53.49, Chemical Formula NH4Cl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 2.5 kg, Chemical Family Type Inorganic, Salt, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.