Shop SPECTRUM
See all product information
Create Account
Magnesium Oxide, Powder, Reagent, ACS, 125g
- Mfr # M1055-125GM07
- Zoro # G7964457
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Grade
ACS
CAS Number
1309-48-4
Chemical Formula
MgO
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1055-125GM07
- Zoro #
- G7964457
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Oxide
- Form
- Powder
- Chemical Grade
- ACS
- CAS Number
- 1309-48-4
- Chemical Formula
- MgO
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Molecular Weight
- 40.3
- Container Type
- Bottle
- Application
- Commercial
- Color
- Colorless
- Product Type
- Magnesium Oxide
- Container Material
- Plastic
- Special Information
- Hygroscopic, Moisture Sensitive
- Features
- Hygroscopic, Moisture Sensitive
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 125
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 125 g
- REMOVE - Previous PI Node
- M
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Magnesium Oxide, Concentration Not Applicable, CAS Number 1309-48-4, Molecular Weight 40.3, Chemical Formula MgO, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic, Moisture Sensitive
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.