Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # C12150-500.0
- Zoro # G424786853
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Volume
500 g
Chemical Formula
CuO4S
Container Material
Plastic
Calibration Certificate
No
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C12150-500.0
- Zoro #
- G424786853
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Volume
- 500 g
- Chemical Formula
- CuO4S
- Container Material
- Plastic
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- Melamine Free
- Solubility Type
- Water
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 7758-98-7
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 36 mo
- Product Type
- Copper (II) Sulfate Anhydrous [Cupric Sulfate]
- Color
- Gray-White to Green-White
- Storage Temperature
- Room Temperature
- Molecular Weight
- 159.61 g/mol
- Container Type
- Can
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- Gray-White to Green-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7758-98-7, Molecular Weight 159.61 g/mol, Chemical Formula CuO4S, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.