Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # A30030-25.0
- Zoro # G124790303
product price:
$
600.99
/ea
Free Shipping & Returns
Key Features
Color
White
Chemical Properties
BSE/TSE Free, Melamine Free, Trihydrate
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Quantity
1
CAS Number
51963-61-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A30030-25.0
- Zoro #
- G124790303
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Color
- White
- Chemical Properties
- BSE/TSE Free, Melamine Free, Trihydrate
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- CAS Number
- 51963-61-2
- Storage Temperature - Maximum
- -20 Degrees C
- Product Type
- ATP [Adenosine-5'-Triphosphate, Disodium Salt Trihydrate]
- Shelf Life
- 23 mo
- Form
- Crystalline Powder
- Molecular Weight
- 605.2 g/mol
- Solubility Type
- Water
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Glass
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Chemical Formula
- C10H14N5O13P3Na2 ¿ 3H2O
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Purity
- 98 %
- Volume
- 25 g
- Calibration Certificate
- No
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 51963-61-2, Molecular Weight 605.2 g/mol, Chemical Formula C10H14N5O13P3Na2 ¿ 3H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 23 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.